16MM1M0
Warrick a Brand of Gems Sensors Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16MM1M0

Warrick a Brand of Gems Sensors Relays
In stock
Item Number
16MM1M0
MFG Item Number
16MM1M0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
16MM1M0
Series 16M General Purpose Control,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16MM1M0
Item Number 16MM1M0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Control Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.545 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved