26C1B0E
Warrick a Brand of Gems Sensor Relays, 26 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26C1B0E

Warrick a Brand of Gems Sensor Relays, 26 Series
In stock
Item Number
26C1B0E
MFG Item Number
26C1B0E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 26 Series
Item #
26C1B0E
Series 26 Low Water Cutoff-

26 Series Information

Specifications

Specifications
Manufacturer Part Number 26C1B0E
Item Number 26C1B0E
Manufacturer Warrick a Brand of Gems Sensor
Product Series 26
Family Series Warrick a Brand of Gems Sensor Relays, 26 Series
Control Voltage 120 VAC
Output Configuration SPDT
Output 10 A @ 120 VAC
Approvals cULus
Net Weight 0.39 lbs
Gross Weight 0.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved