26C1C0
Warrick a Brand of Gems Sensors Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26C1C0

Warrick a Brand of Gems Sensors Relays
In stock
Item Number
26C1C0
MFG Item Number
26C1C0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
26C1C0
Series 26 Low Water Cutoff-

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26C1C0
Item Number 26C1C0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Control Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved