27B1E4
Warrick a Brand of Gems Sensors Relays, 27 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

27B1E4

Warrick a Brand of Gems Sensors Relays, 27 Series
In stock
Item Number
27B1E4
MFG Item Number
27B1E4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 27 Series
Item #
27B1E4
Series 27 Intrinsically Safe Control

27 Series Information

  • Cannot Ignite Flammable Materials
  • Solid State Reliability
  • SPDT Contacts
  • Can Be Used for Single Level or Differential Service

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 27B1E4
Item Number 27B1E4
Manufacturer Warrick a Brand of Gems Sensors
Product Series 27
Family Series Warrick a Brand of Gems Sensors Relays, 27 Series
Supply Voltage 120 VAC
Nominal Supply Voltage 120 VAC
Output Rating 8 A
Number of Channels 1
Mounting Surface
Status Indicator No
Input Sensitivity 10 kOhm
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved