67B1A0A
Warrick a Brand of Gems Sensors Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67B1A0A

Warrick a Brand of Gems Sensors Relays
In stock
Item Number
67B1A0A
MFG Item Number
67B1A0A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
67B1A0A
Series 67 Multi-Function Control

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67B1A0A
Item Number 67B1A0A
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Control Voltage 120 VAC
Output Current 5 A
Output Configuration SPDT
Net Weight 1.335 lbs
Gross Weight 1.87 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved