AM1M2
Warrick a Brand of Gems Sensors Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AM1M2

Warrick a Brand of Gems Sensors Relays
In stock
Item Number
AM1M2
MFG Item Number
AM1M2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
AM1M2
Series A Solid State Alternator

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AM1M2
Item Number AM1M2
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Control Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.27 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved