MGRE40W
Warrick a Brand of Gems Sensors Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MGRE40W

Warrick a Brand of Gems Sensors Sensors
In stock
Item Number
MGRE40W
MFG Item Number
MGRE40W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
MGRE40W
Series M Mechanical Tilt Float

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MGRE40W
Item Number MGRE40W
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Sensors
Float Type Tilt Float
Contacts SPDT
Switching Current 13 A
Switching Voltage AC 120 VAC, 240 VAC
Connection Type Wire Leads
Body Composition ABS
Diameter 60.3 mm
Temperature Range (F) 32-194 °F
Approvals CSA, UL
RoHS Yes
Comments Weight Tether Method
Net Weight 4.8 lbs
Gross Weight 4.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved