10700054
Werma Audible Signaling Devices, 107 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10700054

Werma Audible Signaling Devices, 107 Series
In stock
Item Number
10700054
MFG Item Number
10700054
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Audible Signaling Devices, 107 Series
Item #
10700054
Buzzer, 12VDC, Continuous, 80dB,

107 Series Information

  • Low Current Consumption
  • IP65 Protection
  • Continuous or Pulse Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10700054
Item Number 10700054
Manufacturer Werma
Product Series 107
Family Series Werma Audible Signaling Devices, 107 Series
Voltage 12 VDC
Nominal Voltage 12 VDC
Current 0.01 A
dB @ 10 Ft. 80 dB
Weatherproof Yes
Approvals CE
Comments Continuous Sound
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved