10701075
Werma Audible Signaling Devices, 107 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10701075

Werma Audible Signaling Devices, 107 Series
In stock
Item Number
10701075
MFG Item Number
10701075
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Audible Signaling Devices, 107 Series
Item #
10701075
BUZZER, PULSE, 24VAC/DC, 80dB, IP65,

107 Series Information

  • Low Current Consumption
  • IP65 Protection
  • Continuous or Pulse Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10701075
Item Number 10701075
Manufacturer Werma
Product Series 107
Family Series Werma Audible Signaling Devices, 107 Series
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Current 0.008 A
dB @ 10 Ft. 80 dB
Weatherproof Yes
Approvals CE, cULus
Comments Pulsing Sound
Net Weight 0.03 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved