10900077
Werma Audible Signaling Devices, 109 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10900077

Werma Audible Signaling Devices, 109 Series
In stock
Item Number
10900077
MFG Item Number
10900077
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 109 Series
Item #
10900077
BUZZER, CONTINUOUS, 115VAC/DC, 80dB,

109 Series Information

  • High Protection Rating IP65
  • Life Duration up to 5,000 Hours

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10900077
Item Number 10900077
Manufacturer Werma
Product Series 109
Family Series Werma Audible Signaling Devices, 109 Series
Voltage 115 VAC
Nominal Voltage 120 VAC
Current 0.008 A
dB @ 10 Ft. 80 dB
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.105 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved