11000075
Werma Audible Signaling Devices, 110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11000075

Werma Audible Signaling Devices, 110 Series
In stock
Item Number
11000075
MFG Item Number
11000075
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 110 Series
Item #
11000075
SOUNDER, 8-TONE, 24VAC/DC, 100dB,

110 Series Information

  • High Protection Rating IP65
  • 8 Different Tones Selectable
  • Adjustable Sound Output

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11000075
Item Number 11000075
Manufacturer Werma
Product Series 110
Family Series Werma Audible Signaling Devices, 110 Series
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Number of Tones 8
dB @ 10 Ft. 100 dB
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0.14 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved