11100055
Werma Audible Signaling Devices, 111 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11100055

Werma Audible Signaling Devices, 111 Series
In stock
Item Number
11100055
MFG Item Number
11100055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 111 Series
Item #
11100055
Electr. Buzzer EM Contin/pulse

111 Series Information

  • Simple Connection via Plug Connection
  • Positive and Negative Control Logic
  • Continuous or Pulse Tone can be Triggered Externally

Specifications

Specifications
Manufacturer Part Number 11100055
Item Number 11100055
Manufacturer Werma
Product Series 111
Family Series Werma Audible Signaling Devices, 111 Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Current 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound/Pulsing Sound
Net Weight 0.07 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved