11100068
Werma Audible Signaling Devices, 111 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11100068

Werma Audible Signaling Devices, 111 Series
In stock
Item Number
11100068
MFG Item Number
11100068
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 111 Series
Item #
11100068
Electr. Buzzer EM Contin/pulse

111 Series Information

  • Simple Connection via Plug Connection
  • Positive and Negative Control Logic
  • Continuous or Pulse Tone can be Triggered Externally

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11100068
Item Number 11100068
Manufacturer Werma
Product Series 111
Family Series Werma Audible Signaling Devices, 111 Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Current 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound/Pulsing Sound
Net Weight 0.0838 lbs
Gross Weight 0.1124 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved