11809215
Werma Audible Signaling Devices, 118 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11809215

Werma Audible Signaling Devices, 118 Series
In stock
Item Number
11809215
MFG Item Number
11809215
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 118 Series
Item #
11809215
Elektr. Summer EM Dauerton 24VAC/DC

118 Series Information

  • Minimal Current Consumption
  • IP43 with Cap
  • Continuous Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11809215
Item Number 11809215
Manufacturer Werma
Product Series 118
Family Series Werma Audible Signaling Devices, 118 Series
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Current 0.008 A
Weatherproof Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved