11848328
Werma Audible Signaling Devices, 118 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11848328

Werma Audible Signaling Devices, 118 Series
In stock
Item Number
11848328
MFG Item Number
11848328
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 118 Series
Item #
11848328
BUZZER, CONTINUOUS, 230VAC, 90dB,

118 Series Information

  • Minimal Current Consumption
  • IP43 with Cap
  • Continuous Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11848328
Item Number 11848328
Manufacturer Werma
Product Series 118
Family Series Werma Audible Signaling Devices, 118 Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Current 0.008 A
dB @ 10 Ft. 90 dB
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.2313 lbs
Gross Weight 0.291 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved