11900355
Werma Audible Signaling Devices, 119 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11900355

Werma Audible Signaling Devices, 119 Series
In stock
Item Number
11900355
MFG Item Number
11900355
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 119 Series
Item #
11900355
Elektr. Summer EM 3 T?e 24VDC GY

119 Series Information

  • Minimal Current Consumption
  • IP43 with Cap
  • Continuous or Pulse Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11900355
Item Number 11900355
Manufacturer Werma
Product Series 119
Family Series Werma Audible Signaling Devices, 119 Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Current 0.008 A
Weatherproof Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved