11948328
Werma Audible Signaling Devices, 119 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11948328

Werma Audible Signaling Devices, 119 Series
In stock
Item Number
11948328
MFG Item Number
11948328
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 119 Series
Item #
11948328
BUZZER, CONTINUOUS/PULSE, 230VAC,

119 Series Information

  • Minimal Current Consumption
  • IP43 with Cap
  • Continuous or Pulse Tone

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11948328
Item Number 11948328
Manufacturer Werma
Product Series 119
Family Series Werma Audible Signaling Devices, 119 Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Current 0.008 A
dB @ 10 Ft. 90 dB
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound/Pulsing Sound
Net Weight 0.2356 lbs
Gross Weight 0.2954 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved