12320055
Werma Audible Signaling Devices, 123 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12320055

Werma Audible Signaling Devices, 123 Series
In stock
Item Number
12320055
MFG Item Number
12320055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 123 Series
Item #
12320055
SIREN, CONTINUOUS ALTERNATING,

123 Series Information

  • Loud Compact Siren
  • Metal Bracket
  • Alternating Tone Type

Specifications

Specifications
Manufacturer Part Number 12320055
Item Number 12320055
Manufacturer Werma
Product Series 123
Family Series Werma Audible Signaling Devices, 123 Series
Voltage 24 VDC
Nominal Voltage 24 VDC
dB @ 10 Ft. 105
Mounting Bracket
Operating Temperature -20-158 °F
Explosion Proof No
Approvals CE
Net Weight 0.1788 lbs
Gross Weight 0.2138 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved