12605215
Werma Audible Signaling Devices, 126 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12605215

Werma Audible Signaling Devices, 126 Series
In stock
Item Number
12605215
MFG Item Number
12605215
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 126 Series
Item #
12605215
SOUNDER, 4-TONE, 12-24VDC,

126 Series Information

  • Electronic Multi‑Tone Sounder
  • 4 Different Tones can be Triggered Separately
  • Bracket Mounting

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12605215
Item Number 12605215
Manufacturer Werma
Product Series 126
Family Series Werma Audible Signaling Devices, 126 Series
Nominal Voltage 12 VDC, 24 VDC
Number of Tones 4
dB @ 10 Ft. 105 dB
Mounting Bracket
Operating Temperature -4-122 °F
Approvals CE
Net Weight 0.2313 lbs
Gross Weight 0.2888 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved