12700067
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12700067

Werma Audible Signaling Devices
In stock
Item Number
12700067
MFG Item Number
12700067
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
12700067
Buzzer BM Contin/pulse 115VAC BK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12700067
Item Number 12700067
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Voltage 115 VAC
Nominal Voltage 120 VAC
dB @ 10 Ft. 92 dB
Mounting Base, Tube
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.1875 lbs
Gross Weight 0.2535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved