12800067
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12800067

Werma Audible Signaling Devices
In stock
Item Number
12800067
MFG Item Number
12800067
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
12800067
Buzzer WM Contin/pulse 115VAC GY

Series Information

Specifications

Specifications
Manufacturer Part Number 12800067
Item Number 12800067
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Voltage 115 VAC
Nominal Voltage 120 VAC
dB @ 10 Ft. 92 dB
Mounting Bracket
Approvals CE, EAC
Comments Continuous Sound/Pulsing Sound
Net Weight 0.24 lbs
Gross Weight 0.3064 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved