12905268
Werma Audible Signaling Devices, 129 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12905268

Werma Audible Signaling Devices, 129 Series
In stock
Item Number
12905268
MFG Item Number
12905268
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 129 Series
Item #
12905268
SOUNDER, 31-TONE, 230VAC, 110dB,

129 Series Information

  • Multi‑Tone Sounder in Die‑Cast Aluminum Housing
  • Saltwater Resistant
  • 31 Different Tones Available
  • High Protection Rating IP67

Specifications

Specifications
Manufacturer Part Number 12905268
Item Number 12905268
Manufacturer Werma
Product Series 129
Family Series Werma Audible Signaling Devices, 129 Series
Voltage 12 VDC, 24 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Tones 4
dB @ 10 Ft. 105 dB
Mounting Bracket
Operating Temperature -4-122 °F
Approvals CE
Net Weight 0.3087 lbs
Gross Weight 5.865 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved