13400075
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13400075

Werma Audible Signaling Devices
In stock
Item Number
13400075
MFG Item Number
13400075
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
13400075
MULTI-TONE SOUNDER, 109 DB, WALL

Series Information

Specifications

Specifications
Manufacturer Part Number 13400075
Item Number 13400075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Nominal Voltage 24 VAC, 24 VDC
Number of Tones 8
dB @ 10 Ft. 109 dB
Mounting Bracket
Operating Temperature -4-122 °F
Approvals CE, EAC
Net Weight 0.2205 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved