13900068
Werma Audible Signaling Devices, 139 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13900068

Werma Audible Signaling Devices, 139 Series
In stock
Item Number
13900068
MFG Item Number
13900068
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 139 Series
Item #
13900068
Multi-t.sounder WM 32 tne

139 Series Information

  • 32 Tones
  • Adjustable Sound Output to 105 dB
  • High Protection Rating IP66

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13900068
Item Number 13900068
Manufacturer Werma
Product Series 139
Family Series Werma Audible Signaling Devices, 139 Series
Nominal Voltage 120 VAC, 240 VAC
Number of Tones 32
dB @ 10 Ft. 105 dB
Operating Temperature -13-158 °F
Approvals CE
Net Weight 0.8311 lbs
Gross Weight 0.9634 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved