15300054
Werma Audible Signaling Devices, 153 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15300054

Werma Audible Signaling Devices, 153 Series
In stock
Item Number
15300054
MFG Item Number
15300054
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 153 Series
Item #
15300054
Siren BWM 12VDC

153 Series Information

  • Up to Eight Different Tones
  • Externally Adjustable Sound Output
  • Innovative Connector to Create Traffic Light Combinations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15300054
Item Number 15300054
Manufacturer Werma
Product Series 153
Family Series Werma Audible Signaling Devices, 153 Series
Voltage 12 VDC
Nominal Voltage 12 VDC
dB @ 10 Ft. 105
Mounting Base, Ceiling, Wall
Operating Temperature -13-122 °F
Explosion Proof No
Approvals CE
Net Weight 0.3244 lbs
Gross Weight 0.3902 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved