15300060
Werma Audible Signaling Devices, 153 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15300060

Werma Audible Signaling Devices, 153 Series
In stock
Item Number
15300060
MFG Item Number
15300060
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 153 Series
Item #
15300060
Siren BWM 115-230VAC

153 Series Information

  • Up to Eight Different Tones
  • Externally Adjustable Sound Output
  • Innovative Connector to Create Traffic Light Combinations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15300060
Item Number 15300060
Manufacturer Werma
Product Series 153
Family Series Werma Audible Signaling Devices, 153 Series
Voltage 230 VAC, 208 VAC, 460 VAC
Nominal Voltage 120 VAC, 240 VAC
dB @ 10 Ft. 105
Mounting Base, Ceiling, Wall
Operating Temperature -13-122 °F
Explosion Proof No
Approvals CE
Net Weight 0.3438 lbs
Gross Weight 0.4101 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved