16070060
Werma Audible Signaling Devices, EvoSignal Mini Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16070060

Werma Audible Signaling Devices, EvoSignal Mini Series
In stock
Item Number
16070060
MFG Item Number
16070060
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, EvoSignal Mini Series
Item #
16070060
Mini Sounder Dauer/Puls 115-230VAC

EvoSignal Mini Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Specifications

Specifications
Manufacturer Part Number 16070060
Item Number 16070060
Manufacturer Werma
Product Series EvoSignal Mini
Family Series Werma Audible Signaling Devices, EvoSignal Mini Series
Voltage 230 VAC, 115 VAC
Nominal Voltage 120 VAC, 240 VAC
dB @ 10 Ft. 95 dB
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 0.175 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved