16170070
Werma Audible Signaling Devices, EvoSignal Midi Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16170070

Werma Audible Signaling Devices, EvoSignal Midi Series
In stock
Item Number
16170070
MFG Item Number
16170070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, EvoSignal Midi Series
Item #
16170070
Midi Sounder 12-24VAC/DC GY

EvoSignal Midi Series Information

EvoSIGNAL makes easier than ever to find the signal device you need: the streamlined, modular system covers practically all areas of application. Whether you need big or small, red or green, optical, audible, or both‑‑ EvoSignal has you covered.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16170070
Item Number 16170070
Manufacturer Werma
Product Series EvoSignal Midi
Family Series Werma Audible Signaling Devices, EvoSignal Midi Series
Voltage 12 VDC, 12 VAC
Nominal Voltage 12 VAC, 12 VDC
dB @ 10 Ft. 110 dB
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 0.3088 lbs
Gross Weight 0.3924 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved