42151075
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42151075

Werma Audible Signaling Devices
In stock
Item Number
42151075
MFG Item Number
42151075
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
42151075
Buzzer/Flash BM Contin/pulse

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42151075
Item Number 42151075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Voltage 24 VAC, 24 VDC
Nominal Voltage 24 VAC, 24 VDC
Comments Continuous Sound/Pulsing Sound
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved