42233074
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

42233074

Werma Audible Signaling Devices
In stock
Item Number
42233074
MFG Item Number
42233074
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
42233074
LED-Mehrtonsirene WM 8 T?e 12VAC/DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 42233074
Item Number 42233074
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Voltage 12 VAC,12 VDC
Nominal Voltage 12 VAC, 12 VDC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved