49401055
Werma Signaling Devices, WM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

49401055

Werma Signaling Devices, WM Series
In stock
Item Number
49401055
MFG Item Number
49401055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Signaling Devices, WM Series
Item #
49401055
24VDC, LED, RED, SIREN, CONTIN TONE

WM Series Information

  • High visibility LED lighting system in an innovation, award‑winning design.
  • Excellent side visibility

WERMA traffic lights provide clear and reliable signalling for a variety of conditions. WERMA Traffic Light systems are available in a number of different designs and are used frequently in access control, loading bay and general machinery applications. Using LEDs they offer life of typically up to 50,000 hours.

  • IP65/IP 69k Protection rating/
  • Color intensive light thanks to color‑matched lenses.

Specifications

Specifications
Manufacturer Part Number 49401055
Item Number 49401055
Manufacturer Werma
Product Series WM
Family Series Werma Signaling Devices, WM Series
Connection Screwable Max 1.5 mm
Mounting Installation Bracket
Signal Color Red
Cable Entry Through-Hole
IP Rating IP65, IP69K
Voltage DC 24 VDC
Current Consumption 80 mA
Temperature -30-50 °C
Hood/Housing Material PC, ABS Blend
Housing Color Gray
Signal Effect LED Permanent
Sound Output 80 dB
Tone Type Continuous Tone
Tone Frequency 2.8 kHz
Net Weight 0.0504 lbs
Gross Weight 0.0616 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved