64577075
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64577075

Werma Audible Signaling Devices
In stock
Item Number
64577075
MFG Item Number
64577075
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
64577075
Siren element contin/altern.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64577075
Item Number 64577075
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Accessory Type Siren Element
For Use With Werma KombiSIGN 72
Voltage 24 VAC, 24 VDC
Net Weight 0.1631 lbs
Gross Weight 0.1962 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved