84411855
Werma Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84411855

Werma Audible Signaling Devices
In stock
Item Number
84411855
MFG Item Number
84411855
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
84411855
Buzzer Element, Continuous/Pulse,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84411855
Item Number 84411855
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Accessory Type Buzzer Element
For Use With Werma KombiSIGN 70
Voltage 24 VAC, 24 VDC
Net Weight 0.19 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved