R0990LC08A
Westcode Semiconductors SCRs, R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R0990LC08A

Westcode Semiconductors SCRs, R Series
In stock
Item Number
R0990LC08A
MFG Item Number
R0990LC08A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, R Series
Item #
R0990LC08A
SCR,TO-200AC,800V,2001A,TQ=10

R Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R0990LC08A
Item Number R0990LC08A
Manufacturer Westcode Semiconductors
Product Series R
Family Series Westcode Semiconductors SCRs, R Series
Package Style W10
Vdrm (Volts) 800 V
Idrm Peak (mA) 0.07 mA
Vrrm (Volts) 800 V
Irrm Peak (mA) 0.07 mA
It (rms) Amps 2,001 A
It (avg) Amps 652 A
Itsm Amps 11,000 A
I2T@60Hz (A2Sec) 605,000
Vtm (Volts) 1.84 V
dv/dt (V/microseconds) 200
di/dt (A/microseconds) 1,000
tq (microseconds) 10 µs
Igt (mA) 300 mA
Vgt (Volts) 3 V
Junction Temperature -40-125 °F
Mounting Force 20
Puck Size (h x dia.) in. 1.06 x 2.3 "
RoHS Yes
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved