R395CH21CFO
Westcode Semiconductors SCRs, R395CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R395CH21CFO

Westcode Semiconductors SCRs, R395CH Series
In stock
Item Number
R395CH21CFO
MFG Item Number
R395CH21CFO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, R395CH Series
Item #
R395CH21CFO
SCR,TO-200AD,2100V,2594A,TQ=50

R395CH Series Information

  • 2594 Amps
  • 1200~2100 Volts
  • TO‑200AD Package
Typical applications for the R395CH series include Inverters for UPS, Induction Heaters, AC Motor Controls, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R395CH21CFO
Item Number R395CH21CFO
Manufacturer Westcode Semiconductors
Product Series R395CH
Family Series Westcode Semiconductors SCRs, R395CH Series
Package Style TO-200AD
Vdrm (Volts) 2,100 V
Idrm Peak (mA) 0.15 mA
Vrrm (Volts) 2,100 V
Irrm Peak (mA) 0.15 mA
It (rms) Amps 2,594 A
It (avg) Amps 1,293 A
Itsm Amps 15,500 A
I2T@60Hz (A2Sec) 1,450,000
Vtm (Volts) 1.9 V
dv/dt (V/microseconds) 20
tq (microseconds) 50 µs
Igt (mA) 300 mA
Vgt (Volts) 3 V
Junction Temperature 257 °F
Puck Size (h x dia.) in. 1.09 x 2.91 "
Net Weight 1.094 lbs
Gross Weight 1.094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved