R400CH12FJO
Westcode Semiconductors SCRs, R400CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R400CH12FJO

Westcode Semiconductors SCRs, R400CH Series
In stock
Item Number
R400CH12FJO
MFG Item Number
R400CH12FJO-WESB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, R400CH Series
Item #
R400CH12FJO
SCR,TO-200AD,1200V,2943A,TQ=25

R400CH Series Information

  • 2943 Amps
  • 200~1200 Volts
  • TO‑200AD Package
Typical applications for the R400CH series include Inverters for UPS, Induction Heaters, AC Motor Control, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R400CH12FJO-WESB
Item Number R400CH12FJO
Manufacturer Westcode Semiconductors
Product Series R400CH
Family Series Westcode Semiconductors SCRs, R400CH Series
Package Style TO-200AD
Vdrm (Volts) 1,200 V
Idrm Peak (mA) 0.15 mA
Vrrm (Volts) 1,200 V
Irrm Peak (mA) 0.15 mA
It (rms) Amps 2,943 A
It (avg) Amps 1,448 A
Itsm Amps 19,500 A
I2T@60Hz (A2Sec) 2,300,000
Vtm (Volts) 1.7 V
dv/dt (V/microseconds) 200
tq (microseconds) 25 µs
Igt (mA) 300 mA
Vgt (Volts) 3 V
Junction Temperature 257 °F
Puck Size (h x dia.) in. 1.09 x 2.91 "
Net Weight 1.125 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved