The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R400CH12FKO
Westcode Semiconductors SCRs, R400CH Series
MFG Item Number
R400CH12FKO
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SCR,TO-200AD,1200V,2943A,TQ=20
R400CH Series Information
2943 Amps 200~1200 Volts TO‑200AD Package Typical applications for the R400CH series include Inverters for UPS, Induction Heaters, AC Motor Control, Switching Power Supplies, Cycloconverters, Choppers, and Crowbars.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
R400CH12FKO
Item Number
R400CH12FKO
Manufacturer
Westcode Semiconductors
Product Series
R400CH
Family Series
Westcode Semiconductors SCRs, R400CH Series
Package Style
TO-200AD
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.15 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.15 mA
It (rms) Amps
2,943 A
It (avg) Amps
1,448 A
Itsm Amps
19,500 A
I2T@60Hz (A2Sec)
2,300,000
Vtm (Volts)
1.7 V
dv/dt (V/microseconds)
200
tq (microseconds)
20 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Puck Size (h x dia.) in.
1.09 x 2.91 "
Net Weight
1.125 lbs
Gross Weight
1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved