W0628RA120
Westcode Semiconductors Diodes, W0628 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W0628RA120

Westcode Semiconductors Diodes, W0628 Series
In stock
Item Number
W0628RA120
MFG Item Number
W0628RA120
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Diodes, W0628 Series
Item #
W0628RA120
DIODE,DO-9,1200V,400A,REV,STD

W0628 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number W0628RA120
Item Number W0628RA120
Manufacturer Westcode Semiconductors
Product Series W0628
Family Series Westcode Semiconductors Diodes, W0628 Series
Package Type DO-205AB (DO-9)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 1,200 V
IF (rms) Amps 628 A
IF (avg) Amps 400 A
Ifsm Amps 7,500 A
I2T@50Hz (A2Sec) 280,000
Vfm (Volts) 1.62 V
Junction Temperature -40-374 °F
Mounting Force 240.4 lbf-inches
Lead Type Lug
Lead Length FMS (inches) 8.25 "
Net Weight 0.595 lbs
Gross Weight 0.595 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved