1781-IA5QE
Western Reserve Controls I/O Modules, QUADS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-IA5QE

Western Reserve Controls I/O Modules, QUADS Series
In stock
Item Number
1781-IA5QE
MFG Item Number
1781-IA5QE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, QUADS Series
Item #
1781-IA5QE
Quad 24Vac/dc input, yellow ca

QUADS Series Information

1781‑Series Quad Modules are available in all of the field voltages as the 1781‑Series of Slim Modules or the WRC4‑Series of modules. They provide four I/O circuits in one package with an integral LED for each circuit.

Specifications

Specifications
Manufacturer Part Number 1781-IA5QE
Item Number 1781-IA5QE
Manufacturer Western Reserve Controls
Product Series QUADS
Family Series Western Reserve Controls I/O Modules, QUADS Series
Number of Circuits 4
Color Yellow
Output Voltage 5 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved