1781-OB5S11
Western Reserve Controls I/O Modules, SLIMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-OB5S11

Western Reserve Controls I/O Modules, SLIMS Series
In stock
Item Number
1781-OB5S11
MFG Item Number
1781-OB5S11
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, SLIMS Series
Item #
1781-OB5S11
slim dc out low leakage

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1781-OB5S11
Item Number 1781-OB5S11
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Number of Circuits 1
Color Red
Input Voltage 5 VDC
Input Current 1 mA
Output Voltage 3-60 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0.04 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved