1781-OF5S
Western Reserve Controls I/O Modules, SLIMS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1781-OF5S

Western Reserve Controls I/O Modules, SLIMS Series
In stock
Item Number
1781-OF5S
MFG Item Number
1781-OF5S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, SLIMS Series
Item #
1781-OF5S
FET module,slim,0-50V,5A

SLIMS Series Information

1781‑Series of Slim input and output modules and solid‑state relays provide compatibility with a variety of manufacturers' miniature modules. Slim modules have a hold‑down screw, and can be used in mounting boards where vibration and shock are not of concern.

Specifications

Specifications
Manufacturer Part Number 1781-OF5S
Item Number 1781-OF5S
Manufacturer Western Reserve Controls
Product Series SLIMS
Family Series Western Reserve Controls I/O Modules, SLIMS Series
Number of Circuits 1
Color Red
Input Voltage 5 VDC
Output Voltage 0-50 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved