1782-A16R
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1782-A16R

Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
In stock
Item Number
1782-A16R
MFG Item Number
1782-A16R
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DISCRETE IO BOARDS Series
Item #
1782-A16R
Mtg board,16 slim,iso outs,DIN

DISCRETE IO BOARDS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1782-A16R
Item Number 1782-A16R
Manufacturer Western Reserve Controls
Product Series DISCRETE IO BOARDS
Family Series Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Number of Modules 16
Module Type Slim I/O
Wire Range (AWG) 22-14 AWG
Logic Connector Terminals
Approvals CE, UL
Net Weight 0.715 lbs
Gross Weight 0.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved