1782-IBAS
Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1782-IBAS

Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
In stock
Item Number
1782-IBAS
MFG Item Number
1782-IBAS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, DISCRETE IO BOARDS Series
Item #
1782-IBAS
I/O base, DIN, single dig slim

DISCRETE IO BOARDS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1782-IBAS
Item Number 1782-IBAS
Manufacturer Western Reserve Controls
Product Series DISCRETE IO BOARDS
Family Series Western Reserve Controls I/O Modules, DISCRETE IO BOARDS Series
Number of Modules 1
Module Type Slim I/O
Wire Range (AWG) 22-14 AWG
Logic Connector Terminals
Approvals CE, UL
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved