WRC4-FUSE1
Western Reserve Controls Fuses, WRC4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRC4-FUSE1

Western Reserve Controls Fuses, WRC4 Series
In stock
Item Number
WRC4-FUSE1
MFG Item Number
WRC4-FUSE1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, WRC4 Series
Item #
WRC4-FUSE1
Fuse Kit, 1 amp, 10 pieces

WRC4 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number WRC4-FUSE1
Item Number WRC4-FUSE1
Manufacturer Western Reserve Controls
Product Series WRC4
Family Series Western Reserve Controls Fuses, WRC4 Series
Case Color Code Brown
Current Rating 1 A
Characteristic General Purpose
Package Type Surface Mount
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved