WRC4-IAXS
Western Reserve Controls I/O Modules, WRC4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WRC4-IAXS

Western Reserve Controls I/O Modules, WRC4 Series
In stock
Item Number
WRC4-IAXS
MFG Item Number
G4-IAC24
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, WRC4 Series
Item #
WRC4-IAXS
IAC24,AC Input,120V,24V Logic,w/LED

WRC4 Series Information

WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G4-IAC24
Item Number WRC4-IAXS
Manufacturer Western Reserve Controls
Product Series WRC4
Family Series Western Reserve Controls I/O Modules, WRC4 Series
Number of Circuits 1
Color Yellow
Input Voltage 90-140 VAC
Input Current 10 mA
Output Voltage 24 VDC
Mounting Style PC Board
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved