The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WRC4-IMYS
Western Reserve Controls I/O Modules, WRC4 Series
MFG Item Number
G4-IAC15A
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
IAC15A,Ac Input,220V,15V Logic,w/LED
WRC4 Series Discrete I/O expands WRC's complete line of discrete I/O modules. These modules provide an indication LED and replaceable fuse. They also meet an industry de facto standard pin‑out.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
G4-IAC15A
Item Number
WRC4-IMYS
Manufacturer
Western Reserve Controls
Product Series
WRC4
Family Series
Western Reserve Controls I/O Modules, WRC4 Series
Number of Circuits
1
Color
Red
Input Voltage
180-280 VDC
Input Current
8 mA
Output Voltage
15 VDC
Mounting Style
PC Board
Approvals
CE, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved