B161406CHQR
Wiegmann Enclosures, B-CHQR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B161406CHQR

Wiegmann Enclosures, B-CHQR Series
In stock
Item Number
B161406CHQR
MFG Item Number
B161406CHQR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, B-CHQR Series
Item #
B161406CHQR
Enclosure, 16in.Hx14in.Wx6in.D, N12,

B-CHQR Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
B‑CHQR Series enclosures are intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.

  • External Quick Release Latches Secure Cover
  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B161406CHQR
Item Number B161406CHQR
Manufacturer Wiegmann
Product Series B-CHQR
Family Series Wiegmann Enclosures, B-CHQR Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 20 lbs
Gross Weight 20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved