BH0404
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BH0404

Wiegmann Wireway
In stock
Item Number
BH0404
MFG Item Number
BH0404
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
BH0404
Bracket Hanger, 4in.x4in., Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BH0404
Item Number BH0404
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style Bracket Hanger
Approvals CSA, UL
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved