BH1010G
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BH1010G

Wiegmann Wireway
In stock
Item Number
BH1010G
MFG Item Number
BH1010G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
BH1010G
Bracket Hanger, 10in.x10in., Galvanized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BH1010G
Item Number BH1010G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style Bracket Hanger
Approvals CSA, UL
Net Weight 36 lbs
Gross Weight 36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved