BN4060404CHSSA
Wiegmann Enclosures, BN4-CHSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BN4060404CHSSA

Wiegmann Enclosures, BN4-CHSS Series
In stock
Item Number
BN4060404CHSSA
MFG Item Number
BN4060404CHSSA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, BN4-CHSS Series
Item #
BN4060404CHSSA
Enclosure, 6in.Hx4in.Wx4in.D, N4X,

BN4-CHSS Series Information

  • Nema Types 4, 4X, 12 and 13
  • UL E6924; CSA LL66078
  • 16 Gauge Stainless Steel
  • Smooth Grained Finish
  • Continuous Hinge Door
BN4‑CHSS Series enclosures provide unmatched protection for housing electrical components in highly corrosive environments. These are ideal for use in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants.

  • External Mounting Feet
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Optional Back Panel


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BN4060404CHSSA
Item Number BN4060404CHSSA
Manufacturer Wiegmann
Product Series BN4-CHSS
Family Series Wiegmann Enclosures, BN4-CHSS Series
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Mounting Feet
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 3.15 lbs
Gross Weight 3.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved